U-cup 0022 PUR 258x278x15 L=16

  • ERIKS:14441597
Image 1
Image 2
Image 1
Image 2
Save to list

€127.50/ pieceexcl. VAT

€154.28incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€127.50

-

5+

€102.00

20.00%

10+

€82.88

35.00%

30+

€63.75

50.00%

50+

€57.38

55.00%

100+

€51.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
258 mm
Groove Diameter
278 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
258 mm
D
278 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s