U-cup 0022 PUR 252x273x10 L=11

  • ERIKS:14441596
Image 1
Image 2
Image 1
Image 2
Save to list

€123.50/ pieceexcl. VAT

€149.44incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€123.50

-

5+

€98.80

20.00%

10+

€80.28

35.00%

30+

€61.75

50.00%

50+

€55.58

55.00%

100+

€49.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
252 mm
Groove Diameter
273 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
252 mm
D
273 mm
L
11 mm
H
10 mm
C
7 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s