U-cup 0022 PUR 25,4x31,5x4,76 L=5,2

  • ERIKS:14441434
Image 1
Image 2
Image 1
Image 2
Save to list

€9.10/ pieceexcl. VAT

€11.01incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.10

-

5+

€7.28

20.00%

10+

€5.92

35.00%

30+

€4.55

50.00%

50+

€4.10

55.00%

100+

€3.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
25.4 mm
Groove Diameter
31.5 mm
Groove Width
5.2 mm
Seal height
4.76 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
25.4 mm
D
31.5 mm
L
5.2 mm
H
4.76 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s