U-cup 0022 PUR 245x275x18 L=19

  • ERIKS:14441595
Image 1
Image 2
Image 1
Image 2
Save to list

€118.00/ pieceexcl. VAT

€142.78incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€118.00

-

5+

€94.40

20.00%

10+

€76.70

35.00%

30+

€59.00

50.00%

50+

€53.10

55.00%

100+

€47.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
245 mm
Groove Diameter
275 mm
Groove Width
19 mm
Seal height
18 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
245 mm
D
275 mm
L
19 mm
H
18 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s