U-cup 0022 PUR 240x260x15 L=16

  • ERIKS:14441594
Image 1
Image 2
Image 1
Image 2
Save to list

€114.50/ pieceexcl. VAT

€138.54incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€114.50

-

5+

€91.60

20.00%

10+

€74.43

35.00%

30+

€57.25

50.00%

50+

€51.53

55.00%

100+

€45.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
240 mm
Groove Diameter
260 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
240 mm
D
260 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s