U-cup 0022 PUR 22x30x6 L=7

  • ERIKS:14441429
Image 1
Image 2
Image 1
Image 2
Save to list

€8.20/ pieceexcl. VAT

€9.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.20

-

5+

€6.56

20.00%

10+

€5.33

35.00%

30+

€4.10

50.00%

50+

€3.69

55.00%

100+

€3.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
22 mm
Groove Diameter
30 mm
Groove Width
7 mm
Seal height
6 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
22 mm
D
30 mm
L
7 mm
H
6 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s