U-cup 0022 PUR 22,4x30x5,5 L=6

  • ERIKS:14441430
Image 1
Image 2
Image 1
Image 2
Save to list

€8.30/ pieceexcl. VAT

€10.04incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.30

-

5+

€6.64

20.00%

10+

€5.40

35.00%

30+

€4.15

50.00%

50+

€3.74

55.00%

100+

€3.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
22.4 mm
Groove Diameter
30 mm
Groove Width
6 mm
Seal height
5.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
22.4 mm
D
30 mm
L
6 mm
H
5.5 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s