U-cup 0022 PUR 22,22x28,58x6,35 L=7,14

  • ERIKS:14441432
Image 1
Image 2
Image 1
Image 2
Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.25

-

5+

€6.60

20.00%

10+

€5.36

35.00%

30+

€4.13

50.00%

50+

€3.71

55.00%

100+

€3.30

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
22.22 mm
Groove Diameter
28.58 mm
Groove Width
7.14 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
22.22 mm
D
28.58 mm
L
7.14 mm
H
6.35 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s