U-cup 0022 PUR 215x235x12 L=13

  • ERIKS:14441590
Image 1
Image 2
Image 1
Image 2
Save to list

€97.60/ pieceexcl. VAT

€118.10incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€97.60

-

5+

€78.08

20.00%

10+

€63.44

35.00%

30+

€48.80

50.00%

50+

€43.92

55.00%

100+

€39.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
215 mm
Groove Diameter
235 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
215 mm
D
235 mm
L
13 mm
H
12 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s