



€7.65/ pieceexcl. VAT
€9.26incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.65 | - |
5+ | €6.12 | 20.00% |
10+ | €4.97 | 35.00% |
30+ | €3.83 | 50.00% |
50+ | €3.44 | 55.00% |
100+ | €3.06 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0022 |
Rod diameter | 20 mm |
Groove Diameter | 30 mm |
Groove Width | 8.3 mm |
Seal height | 7.3 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 20 mm |
D | 30 mm |
L | 8.3 mm |
H | 7.3 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |