U-cup 0022 PUR 20x26x4,8 L=5,8

  • ERIKS:14441425
Image 1
Image 2
Image 1
Image 2
Save to list

€7.65/ pieceexcl. VAT

€9.26incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.65

-

5+

€6.12

20.00%

10+

€4.97

35.00%

30+

€3.83

50.00%

50+

€3.44

55.00%

100+

€3.06

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
20 mm
Groove Diameter
26 mm
Groove Width
5.8 mm
Seal height
4.8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
20 mm
D
26 mm
L
5.8 mm
H
4.8 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s