U-cup 0022 PUR 190x210x15 L=16

  • ERIKS:14441583
Image 1
Image 2
Image 1
Image 2
Save to list

€81.80/ pieceexcl. VAT

€98.98incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€81.80

-

5+

€65.44

20.00%

10+

€53.17

35.00%

30+

€40.90

50.00%

50+

€36.81

55.00%

100+

€32.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
190 mm
Groove Diameter
210 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
190 mm
D
210 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s