U-cup 0022 PUR 190,5x203,2x9,52 L=10,5

  • ERIKS:14441584
Image 1
Image 2
Image 1
Image 2
Save to list

€82.20/ pieceexcl. VAT

€99.46incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€82.20

-

5+

€65.76

20.00%

10+

€53.43

35.00%

30+

€41.10

50.00%

50+

€36.99

55.00%

100+

€32.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
190.5 mm
Groove Diameter
203.2 mm
Groove Width
10.5 mm
Seal height
9.52 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
190.5 mm
D
203.2 mm
L
10.5 mm
H
9.52 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s