U-cup 0022 PUR 19,05x25,4x6,35 L=7,14

  • ERIKS:14441421
Image 1
Image 2
Image 1
Image 2
Save to list

€7.40/ pieceexcl. VAT

€8.95incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.40

-

5+

€5.92

20.00%

10+

€4.81

35.00%

30+

€3.70

50.00%

50+

€3.33

55.00%

100+

€2.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
19.05 mm
Groove Diameter
25.4 mm
Groove Width
7.14 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
19.05 mm
D
25.4 mm
L
7.14 mm
H
6.35 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s