U-cup 0022 PUR 18x28x7,3 L=8,3

  • ERIKS:14441603
Image 1
Image 2
Image 1
Image 2
Save to list

€7.10/ pieceexcl. VAT

€8.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.10

-

5+

€5.68

20.00%

10+

€4.62

35.00%

30+

€3.55

50.00%

50+

€3.20

55.00%

100+

€2.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
18 mm
Groove Diameter
28 mm
Groove Width
8.3 mm
Seal height
7.3 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
18 mm
D
28 mm
L
8.3 mm
H
7.3 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s