U-cup 0022 PUR 180x195x11,5 L=12,5

  • ERIKS:14441580
Image 1
Image 2
Image 1
Image 2
Save to list

€75.90/ pieceexcl. VAT

€91.84incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.90

-

5+

€60.72

20.00%

10+

€49.34

35.00%

30+

€37.95

50.00%

50+

€34.16

55.00%

100+

€30.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
180 mm
Groove Diameter
195 mm
Groove Width
12.5 mm
Seal height
11.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
180 mm
D
195 mm
L
12.5 mm
H
11.5 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s