U-cup 0022 PUR 17x23x4 L=4,5

  • ERIKS:14441416
Image 1
Image 2
Image 1
Image 2
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.85

-

5+

€5.48

20.00%

10+

€4.45

35.00%

30+

€3.43

50.00%

50+

€3.08

55.00%

100+

€2.74

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
17 mm
Groove Diameter
23 mm
Groove Width
4.5 mm
Seal height
4 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
17 mm
D
23 mm
L
4.5 mm
H
4 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s