U-cup 0022 PUR 170x190x14 L=15

  • ERIKS:13944865
Image 1
Image 2
Image 1
Image 2
Save to list

€70.20/ pieceexcl. VAT

€84.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.20

-

5+

€56.16

20.00%

10+

€45.63

35.00%

30+

€35.10

50.00%

50+

€31.59

55.00%

100+

€28.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
170 mm
Groove Diameter
190 mm
Groove Width
15 mm
Seal height
14 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
170 mm
D
190 mm
L
15 mm
H
14 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s