U-cup 0022 PUR 16x24x5 L=6

  • ERIKS:14441602
Image 1
Image 2
Image 1
Image 2
Save to list

€6.60/ pieceexcl. VAT

€7.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.60

-

5+

€5.28

20.00%

10+

€4.29

35.00%

30+

€3.30

50.00%

50+

€2.97

55.00%

100+

€2.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
16 mm
Groove Diameter
24 mm
Groove Width
6 mm
Seal height
5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
16 mm
D
24 mm
L
6 mm
H
5 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s