U-cup 0022 PUR 165,1x177,8x9,52 L=10,5

  • ERIKS:14441571
Image 1
Image 2
Image 1
Image 2
Save to list

€67.40/ pieceexcl. VAT

€81.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€67.40

-

5+

€53.92

20.00%

10+

€43.81

35.00%

30+

€33.70

50.00%

50+

€30.33

55.00%

100+

€26.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
165.1 mm
Groove Diameter
177.8 mm
Groove Width
10.5 mm
Seal height
9.52 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
165.1 mm
D
177.8 mm
L
10.5 mm
H
9.52 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s