U-cup 0022 PUR 163x183x15 L=16

  • ERIKS:14441570
Image 1
Image 2
Image 1
Image 2
Save to list

€66.30/ pieceexcl. VAT

€80.22incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.30

-

5+

€53.04

20.00%

10+

€43.10

35.00%

30+

€33.15

50.00%

50+

€29.84

55.00%

100+

€26.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
163 mm
Groove Diameter
183 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
163 mm
D
183 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s