U-cup 0022 PUR 150x170x12 L=13

  • ERIKS:14441562
Image 1
Image 2
Image 1
Image 2
Save to list

€59.30/ pieceexcl. VAT

€71.75incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.30

-

5+

€47.44

20.00%

10+

€38.55

35.00%

30+

€29.65

50.00%

50+

€26.69

55.00%

100+

€23.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
150 mm
Groove Diameter
170 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
150 mm
D
170 mm
L
13 mm
H
12 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s