U-cup 0022 PUR 15,87x22,22x6,35 L=7,14

  • ERIKS:14441413
Image 1
Image 2
Image 1
Image 2
Save to list

€6.55/ pieceexcl. VAT

€7.93incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.55

-

5+

€5.24

20.00%

10+

€4.26

35.00%

30+

€3.28

50.00%

50+

€2.95

55.00%

100+

€2.62

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
15.87 mm
Groove Diameter
22.22 mm
Groove Width
7.14 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
15.87 mm
D
22.22 mm
L
7.14 mm
H
6.35 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s