U-cup 0022 PUR 14x24x7,2 L=8,2

  • ERIKS:14441601
Image 1
Image 2
Image 1
Image 2
Save to list

€6.05/ pieceexcl. VAT

€7.32incl. VAT

40 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.05

-

5+

€4.84

20.00%

10+

€3.93

35.00%

30+

€3.03

50.00%

50+

€2.72

55.00%

100+

€2.42

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
14 mm
Groove Diameter
24 mm
Groove Width
8.2 mm
Seal height
7.2 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
14 mm
D
24 mm
L
8.2 mm
H
7.2 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s