U-cup 0022 PUR 145x155x10 L=11

  • ERIKS:14441559
Image 1
Image 2
Image 1
Image 2
Save to list

€56.70/ pieceexcl. VAT

€68.61incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.70

-

5+

€45.36

20.00%

10+

€36.85

35.00%

30+

€28.35

50.00%

50+

€25.52

55.00%

100+

€22.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
145 mm
Groove Diameter
155 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
145 mm
D
155 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s