U-cup 0022 PUR 142x157x12 L=13

  • ERIKS:14441556
Image 1
Image 2
Image 1
Image 2
Save to list

€55.10/ pieceexcl. VAT

€66.67incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.10

-

5+

€44.08

20.00%

10+

€35.82

35.00%

30+

€27.55

50.00%

50+

€24.80

55.00%

100+

€22.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
142 mm
Groove Diameter
157 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
142 mm
D
157 mm
L
13 mm
H
12 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s