U-cup 0022 PUR 140x160x14,5 L=15,5

  • ERIKS:14441686
Image 1
Image 2
Image 1
Image 2
Save to list

€54.10/ pieceexcl. VAT

€65.46incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.10

-

5+

€43.28

20.00%

10+

€35.17

35.00%

30+

€27.05

50.00%

50+

€24.35

55.00%

100+

€21.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
140 mm
Groove Diameter
160 mm
Groove Width
15.5 mm
Seal height
14.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
140 mm
D
160 mm
L
15.5 mm
H
14.5 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s