U-cup 0022 PUR 12x22x7 L=8

  • ERIKS:14441412
Image 1
Image 2
Image 1
Image 2
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

58 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.55

-

5+

€4.44

20.00%

10+

€3.61

35.00%

30+

€2.78

50.00%

50+

€2.50

55.00%

100+

€2.22

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
12 mm
Groove Diameter
22 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
12 mm
D
22 mm
L
8 mm
H
7 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s