U-cup 0022 PUR 125x140x9 L=10

  • ERIKS:14441547
Image 1
Image 2
Image 1
Image 2
Save to list

€46.80/ pieceexcl. VAT

€56.63incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.80

-

5+

€37.44

20.00%

10+

€30.42

35.00%

30+

€23.40

50.00%

50+

€21.06

55.00%

100+

€18.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
125 mm
Groove Diameter
140 mm
Groove Width
10 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
125 mm
D
140 mm
L
10 mm
H
9 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s