U-cup 0022 PUR 120x135x15 L=16

  • ERIKS:14441538
Image 1
Image 2
Image 1
Image 2
Save to list

€44.40/ pieceexcl. VAT

€53.72incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.40

-

5+

€35.52

20.00%

10+

€28.86

35.00%

30+

€22.20

50.00%

50+

€19.98

55.00%

100+

€17.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
120 mm
Groove Diameter
135 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
120 mm
D
135 mm
L
16 mm
H
15 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s