U-cup 0022 PUR 118x126x11,5 L=12,5

  • ERIKS:12960238
Image 1
Image 2
Image 1
Image 2
Save to list

€43.50/ pieceexcl. VAT

€52.64incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.50

-

5+

€34.80

20.00%

10+

€28.28

35.00%

30+

€21.75

50.00%

50+

€19.58

55.00%

100+

€17.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
118 mm
Groove Diameter
126 mm
Groove Width
12.5 mm
Seal height
11.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
118 mm
D
126 mm
L
12.5 mm
H
11.5 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s