U-cup 0022 PUR 117x133x9 L=10

  • ERIKS:14441536
Image 1
Image 2
Image 1
Image 2
Save to list

€43.00/ pieceexcl. VAT

€52.03incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.00

-

5+

€34.40

20.00%

10+

€27.95

35.00%

30+

€21.50

50.00%

50+

€19.35

55.00%

100+

€17.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
117 mm
Groove Diameter
133 mm
Groove Width
10 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
117 mm
D
133 mm
L
10 mm
H
9 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s