U-cup 0022 PUR 114,3x127x14,27 L=15,5

  • ERIKS:14441679
Image 1
Image 2
Image 1
Image 2
Save to list

€41.80/ pieceexcl. VAT

€50.58incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.80

-

5+

€33.44

20.00%

10+

€27.17

35.00%

30+

€20.90

50.00%

50+

€18.81

55.00%

100+

€16.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
114.3 mm
Groove Diameter
127 mm
Groove Width
15.5 mm
Seal height
14.27 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
114.3 mm
D
127 mm
L
15.5 mm
H
14.27 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s