U-cup 0022 PUR 106x120x8,4 L=9,4

  • ERIKS:14441528
Image 1
Image 2
Image 1
Image 2
Save to list

€38.10/ pieceexcl. VAT

€46.10incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.10

-

5+

€30.48

20.00%

10+

€24.77

35.00%

30+

€19.05

50.00%

50+

€17.15

55.00%

100+

€15.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
106 mm
Groove Diameter
120 mm
Groove Width
9.4 mm
Seal height
8.4 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
106 mm
D
120 mm
L
9.4 mm
H
8.4 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s