U-cup 0022 PUR 105x115x12 L=13

  • ERIKS:14441672
Image 1
Image 2
Image 1
Image 2
Save to list

€37.60/ pieceexcl. VAT

€45.50incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.60

-

5+

€30.08

20.00%

10+

€24.44

35.00%

30+

€18.80

50.00%

50+

€16.92

55.00%

100+

€15.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
105 mm
Groove Diameter
115 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
105 mm
D
115 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s