



€37.60/ pieceexcl. VAT
€45.50incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.60 | - |
5+ | €30.08 | 20.00% |
10+ | €24.44 | 35.00% |
30+ | €18.80 | 50.00% |
50+ | €16.92 | 55.00% |
100+ | €15.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0022 |
Rod diameter | 105 mm |
Groove Diameter | 115 mm |
Groove Width | 12.5 mm |
Seal height | 11.5 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 105 mm |
D | 115 mm |
L | 12.5 mm |
H | 11.5 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |