U-cup 0022 PUR 100x115x11 L=12

  • ERIKS:14441667
Image 1
Image 2
Image 1
Image 2
Save to list

€35.50/ pieceexcl. VAT

€42.96incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.50

-

5+

€28.40

20.00%

10+

€23.08

35.00%

30+

€17.75

50.00%

50+

€15.98

55.00%

100+

€14.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
100 mm
Groove Diameter
115 mm
Groove Width
12 mm
Seal height
11 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
100 mm
D
115 mm
L
12 mm
H
11 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s