U-cup 0020 PUR 98x118x9 L=10

  • ERIKS:14192961
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€19.40/ pieceexcl. VAT

€23.47incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.40

-

5+

€15.52

20.00%

10+

€12.61

35.00%

30+

€9.70

50.00%

50+

€8.73

55.00%

100+

€7.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
98 mm
Groove Diameter
118 mm
Groove Width
10 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
98 mm
D
118 mm
L
10 mm
H
9 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s