U-cup 0020 PUR 90x105x11,4 L=12,4

  • ERIKS:10018665
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

28 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.60

-

10+

€15.84

10.00%

25+

€14.08

20.00%

50+

€12.32

30.00%

100+

€11.44

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
90 mm
Groove Diameter
105 mm
Groove Width
12.4 mm
Seal height
11.4 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
90 mm
D
105 mm
L
12.4 mm
H
11.4 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s