U-cup 0020 PUR 8x14x4 L=4,5

  • ERIKS:14192835
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€2.54/ pieceexcl. VAT

€3.07incl. VAT

22 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.54

-

5+

€2.03

20.00%

10+

€1.65

35.00%

30+

€1.27

50.00%

50+

€1.14

55.00%

100+

€1.02

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
8 mm
Groove Diameter
14 mm
Groove Width
4.5 mm
Seal height
4 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
8 mm
D
14 mm
L
4.5 mm
H
4 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s