U-cup 0020 PUR 75x87x8,6 L=9,6

  • ERIKS:10018258
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€14.30/ pieceexcl. VAT

€17.30incl. VAT

18 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.30

-

5+

€11.44

20.00%

10+

€9.30

35.00%

30+

€7.15

50.00%

50+

€6.44

55.00%

100+

€5.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
75 mm
Groove Diameter
87 mm
Groove Width
9.6 mm
Seal height
8.6 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
75 mm
D
87 mm
L
9.6 mm
H
8.6 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s