





€2.26/ pieceexcl. VAT
€2.73incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.26 | - |
5+ | €1.81 | 20.00% |
10+ | €1.47 | 35.00% |
30+ | €1.13 | 50.00% |
50+ | €1.02 | 55.00% |
100+ | €0.90 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0020 |
Rod diameter | 6 mm |
Groove Diameter | 14 mm |
Groove Width | 6.8 mm |
Seal height | 5.8 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 6 mm |
D | 14 mm |
L | 6.8 mm |
H | 5.8 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |