U-cup 0020 PUR 6x10x3 L=3,5

  • ERIKS:14192831
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€2.26/ pieceexcl. VAT

€2.73incl. VAT

93 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.26

-

5+

€1.81

20.00%

10+

€1.47

35.00%

30+

€1.13

50.00%

50+

€1.02

55.00%

100+

€0.90

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
6 mm
Groove Diameter
10 mm
Groove Width
3.5 mm
Seal height
3 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
6 mm
D
10 mm
L
3.5 mm
H
3 mm
C
2.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s