U-cup 0020 PUR 69,85x85x13 L=14

  • ERIKS:14192945
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€13.20/ pieceexcl. VAT

€15.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.20

-

5+

€10.56

20.00%

10+

€8.58

35.00%

30+

€6.60

50.00%

50+

€5.94

55.00%

100+

€5.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
69.85 mm
Groove Diameter
85 mm
Groove Width
14 mm
Seal height
13 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
69.85 mm
D
85 mm
L
14 mm
H
13 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s