





€2.14/ pieceexcl. VAT
€2.59incl. VAT
116 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.14 | - |
5+ | €1.71 | 20.00% |
10+ | €1.39 | 35.00% |
30+ | €1.07 | 50.00% |
50+ | €0.96 | 55.00% |
100+ | €0.86 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0020 |
Rod diameter | 5 mm |
Groove Diameter | 9 mm |
Groove Width | 3.5 mm |
Seal height | 3 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 5 mm |
D | 9 mm |
L | 3.5 mm |
H | 3 mm |
C | 2.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |