U-cup 0020 PUR 50,8x60,33x9,52 L=10,52

  • ERIKS:14192929
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€9.45/ pieceexcl. VAT

€11.43incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.45

-

5+

€7.56

20.00%

10+

€6.14

35.00%

30+

€4.72

50.00%

50+

€4.25

55.00%

100+

€3.78

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
50.8 mm
Groove Diameter
60.33 mm
Groove Width
10.52 mm
Seal height
9.52 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
50.8 mm
D
60.33 mm
L
10.52 mm
H
9.52 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s