U-cup 0020 PUR 4x12x6 L=7

  • ERIKS:11274407
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€1.00/ pieceexcl. VAT

€1.21incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.00

-

5+

€1.60

20.00%

10+

€1.30

35.00%

50+

€0.90

55.00%

100+

€0.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
4 mm
Groove Diameter
12 mm
Groove Width
7 mm
Seal height
6 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
4 mm
D
12 mm
L
7 mm
H
6 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s