U-cup 0020 PUR 42,86x53,97x9,52 L=10,52

  • ERIKS:14192924
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€8.00/ pieceexcl. VAT

€9.68incl. VAT

34 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.00

-

5+

€6.40

20.00%

10+

€5.20

35.00%

30+

€4.00

50.00%

50+

€3.60

55.00%

100+

€3.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
42.86 mm
Groove Diameter
53.97 mm
Groove Width
10.52 mm
Seal height
9.52 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
42.86 mm
D
53.97 mm
L
10.52 mm
H
9.52 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s