U-cup 0020 PUR 41,27x50,8x5,56 L=6,56

  • ERIKS:14192922
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€7.75/ pieceexcl. VAT

€9.38incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.75

-

5+

€6.20

20.00%

10+

€5.04

35.00%

30+

€3.88

50.00%

50+

€3.49

55.00%

100+

€3.10

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
41.27 mm
Groove Diameter
50.8 mm
Groove Width
6.56 mm
Seal height
5.56 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
41.27 mm
D
50.8 mm
L
6.56 mm
H
5.56 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s