U-cup 0020 PUR 40x48x8 L=9

  • ERIKS:10018084
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

17 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.75

-

5+

€5.63

16.67%

25+

€5.25

22.22%

50+

€4.50

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
40 mm
Groove Diameter
48 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
40 mm
D
48 mm
L
9 mm
H
8 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s